Pre-Cut Label Stock Roll, Gray, Satin
Mfr # B33-18-413
Zoro # G804073917
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
Light Gray
Label Height
1 in
Recommended Ribbon
B30-R6000
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-18-413
Zoro #
G804073917
UPC #
888434561850
Country of Origin
United States
Dimensions
Label Height
1 in
Label Width
3 in
Label Thickness
0.0034 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Satin, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.