Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-37-435

  • Zoro # G604078822


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Properties
Metallized
Label Finish
Gloss
Recommended Ribbon
B30-R6000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-37-435
Zoro #
G604078822
UPC #
888434563885
Country of Origin
United States

Dimensions

Label Thickness
0.0027 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Properties
Metallized
Label Finish
Gloss
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Product Type
Thermal Transfer Printable Label
Labels per Roll
5,000
Label Shape
Rectangle
Adhesive
Adhesive
Labels per Row
2
Label Color
Silver
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive Properties
Permanent Adhesive
Material Series
B-435A
Label Material
Metallized Polyester
Item
Label
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Inkjet Printable
No
Maximum Service Temperature
194 Degrees F
Secondary Label Included
No
Label Media Format
Precut Roll
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.