Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-5-435

  • Zoro # G404073829


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Inkjet Printable
No
Adhesive
Adhesive
Labels per Row
3
Material Properties
Metallized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-5-435
Zoro #
G404073829
UPC #
888434563878
Country of Origin
United States

Dimensions

Label Thickness
0.0027 in
Label Height
1/2 in
Label Width
1 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Inkjet Printable
No
Adhesive
Adhesive
Labels per Row
3
Material Properties
Metallized
Adhesive Material
Acrylic
Material Series
B-435A
Label Material
Metallized Polyester
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Item
Label
Recommended Ribbon
B30-R6000
Label Color
Silver
Label Shape
Rectangle
Product Type
Thermal Transfer Printable Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Labels per Roll
7,000
Label Finish
Gloss
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 in, Labels per Roll 7,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.