Shop FUEL STICKERS
See all product information
Create Account
Mixed Fuel Sticker 40-1, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
- Mfr # Z-1RMF40-40PK
- Zoro # G811363063
product price:Â
$
59.39
/pk of 40, $1.48/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Mixed Fuel 40-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RMF40-40PK
- Zoro #
- G811363063
- UPC #
- 753287153289
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Mixed Fuel 40-1
- Self-Adhesive
- Acrylic Emulsion
- Finish
- Gloss Laminate
- Item
- Identification Label
- UV Resistant
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Printed Language
- English
- Application
- Peel & Stick
- Features
- Ultra High-Tack Adhesive
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Label Type
- Peel & Stick
- Preprinted Text
- Mixed Fuel 40-1
- Label Color
- Yellow/Red
- Language
- English
- Product Type
- Fuel Labels- Round
Dimensions
- Width
- 1 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
Mixed Fuel Sticker 40-1, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.