Aggressive Adhesive Multi-Purpose Nylon Terminal Block Labels for Brady M210 and M211, 0.375in
Mfr # M21-375-499-TB
Zoro # G0387773
product price: $28.65
/eaKey Features
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Material
Nylon
Label Media Format
Continuous Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21-375-499-TB
Zoro #
G0387773
UPC #
662820900085
Country of Origin
Mexico
Dimensions
Width
3/8"
Roll Length
16 ft
Length
16 ft.
Label Width
3/8 in
Label Thickness
0.007 in
Description
High adhesion and high pliability are the hallmarks of Brady s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments. Application Versatility Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene and many other material types. Engineered Performance Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents. Irregular Surfaces Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy. Certifications UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.