This item is Discontinued.

Brady Label Cartridge, Blk/Yllw/Wht, 100Per Roll B30-25-854-PEL

Label Cartridge, Blk/Yllw/Wht, 100Per Roll (Discontinued)

  • Mfr # B30-25-854-PEL
  • Zoro # G1582196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30-25-854-PEL
Zoro #
G1582196
UPC #
754473932497
Country of Origin
Mexico

Dimensions

Width
6 1/2 in
Length
4 in
Height
4 in
Label Thickness
0.009 in
Label Width
6 1/4 in
Roll Width
4 in
Label Height
4 in
Label Size (HxW) - Preprinted Precut General Purpose
4 in x 6 1/4 in
Roll Size (WxL) - Preprinted Precut General Purpose
4 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Item
Precut Label Roll
Color
Black/Yellow/White
Material
B-854 ToughWash(R) Metal-Detectable Polyester
Labels per Roll
100
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Legend
ANSI Peligro
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Application
Food and Beverage Industry Labeling
Background Color
Black/White/Yellow
Standards
RoHS Compliant
Metal Detectable
Yes
Secondary Label Included
No
Material Series
B-854
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
Labels per Row
1
Product Type
Labels
Label Color
White
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Preprinted Text
PELIGRO
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
B30-R6000
Label Finish
Matte
Compatible Mfr Part Number
B30-R6000
Material Properties
Metal Detectable
For Print Method
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Label Media Format
Precut Roll
Preprinted Images
PELIGRO
Inkjet Printable
No
Adhesive Material
Acrylic
Number of Labels - Preprinted Precut General Purpose Labels
100
Color & Finish - Preprinted Precut General Purpose
White ( Matte )
Metal Detectable - Preprinted Precut General Purpose
Metal Detectable
Color - Preprinted Precut General Purpose
White
Adhesive Strength - Preprinted Precut General Purpose
Permanent

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-854, Recommended Ribbon B30-R6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.