This item is Discontinued.

Brady Label Cartridge, Gray, Labels/Roll: 100 M71-111-145-GY

Label Cartridge, Gray, Labels/Roll: 100 (Discontinued)

  • Mfr # M71-111-145-GY
  • Zoro # G1605676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71-111-145-GY
Zoro #
G1605676
UPC #
662820926894
Country of Origin
United States

Dimensions

Width
1-13/64"
Length
3/4"
Height
49/64"
Label Width
1 7/32 in
Label Height
3/4 in
Tag Size - Tag-Style Cable & Wire Labels
3/4 in x 1 13/64 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
Gray
Material
Flame Retardent Polyethylene
Labels per Roll
100
Standards
ASTM D 1000; ASTM D 1938
Adhesive
Yes
Label Type
Polyethylene Tag
Temp. Range
-40 Degrees to 212 Degrees F
Application
Voice/Data ID
Background Color
Gray
For Use With
Mfr. No. BMP71, M71-R6000
Legend
No Legend
Tape Format
Die Cut - Tag
Label Material
Flame Retardant Polyethylene Tag B145
Product Type
Multi-conductor Cable and Equipment Tag
Label Color
Gray
Resistance Properties
Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant
For Wire Gauge
10 AWG to 4 AWG
Preprinted Text
Blank
Label Media Format
Precut Roll
Minimum Wire Gauge
10 AWG
Number of Labels Included
100
Color - Tag-Style Cable & Wire Labels
Black on Gray
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
M71-R6000
Label Attachment Style
Self-Laminating
Material Series
B-145
Labels per Row
1
Adhesive Properties
Non-Adhesive
Maximum Service Temperature
212 Degrees F
Maximum Wire Gauge
4 AWG
For Print Method
Thermal Transfer
Ribbon Color
Black
Tag Color & Finish - Tag-Style Cable & Wire Labels
Gray ( Matte )
Label Shape
Rectangle
Recommended Ribbon
M71-R6000
Service Temperature Range - Tag-Style Cable & Wire Labels
-40 Degrees F - 212 Degrees F
Label Finish
Matte

Description

Precut Label Roll, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Width 1 7/32 in, Number of Labels Included 100, Compatible Mfr Part Number M71-R6000, Compatible Grainger Part Number 5UCU5, Recommended Ribbon M71-R6000, Printer Series Compatibility BMP71, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, For Print Method Thermal Transfer, Label Attachment Style Self-Laminating, Label Media Format Precut Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.