This item is Discontinued.

Brady Label Cartridge, Green, Labels/Roll: 100 M71EP-173-593-GN

Label Cartridge, Green, Labels/Roll: 100 (Discontinued)

  • Mfr # M71EP-173-593-GN
  • Zoro # G2089202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71EP-173-593-GN
Zoro #
G2089202
UPC #
662820928157
Country of Origin
United States

Dimensions

Width
1"
Length
2"
Height
1"
Label Width
1 in
Label Height
2 in
Label Size (HxW) - Electrical Panel Labels
2 in x 1 in
Label Thickness
0.0256 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
Green
Material
Polyester
Labels per Roll
100
Tape Format
Die Cut - Tag
For Use With
BMP(R)71 Label Printer
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Temp. Range
-4 Degrees to 212 Degrees F
Adhesive
Yes
Label Type
Raised Panel Label
Background Color
Green
Tape Material
Polyester
Application
General and Industrial ID, Panel ID, Raised Panel Labels
Legend
No Legend
Label Material
Adhesive Taped Polyester B593
Label Color
Green
Adhesive Strength - Electrical Panel Labels
Permanent
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Labels per Row
1
Label Color & Finish - Electrical Panel Labels
Green ( Gloss )
Inkjet Printable
No
Secondary Label Included
No
Product Type
Raised Panel Rectangular Labels
Compatible Mfr Part Number
M71-R4400-WT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Finish
Gloss
Recommended Ribbon
M71-R4400-WT
Hole Shape
No Precut Hole
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Media Format
Precut Roll in Box

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCL2, Compatible Mfr Part Number M71-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.