This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 500 M71-17-423

Label Cartridge, White, Labels/Roll: 500 (Discontinued)

  • Mfr # M71-17-423
  • Zoro # G1505637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71-17-423
Zoro #
G1505637
UPC #
662820800835
Country of Origin
Mexico

Dimensions

Width
1"
Length
1/2"
Height
1/2"
Label Size (HxW) - Patch Panel & Terminal Block Labels
1/2 in x 1 in
Vial/Tube Size
50.0 mL
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1 in
Label Width
1 in
Label Thickness
0.003 in
Label Height
1/2 in
Label Width
1 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Glossy Polyester
Labels per Roll
500
Application
Circuit Board and Component ID, Laboratory ID
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Background Color
White
For Use With
Mfr. No. BMP71, M71-R6000
Adhesive
Yes
Legend
No Legend
Label Type
BradyBondz(TM) Glossy Polyester
Temp. Range
-94 Degrees to 230 Degrees F
Tape Format
Die Cut - Tag
Printer Series Compatability
BMP71
Label Material
Glossy Polyester B423
Compatible Mfr Part Number
M71-R6000
Label & Ribbon Color - Patch Panel & Terminal Block Labels
White
Maximum Service Temperature
230 Degrees F
Number of Labels Included
500
Recommended Ribbon
M71-R6000
Labels per Row
1
For Print Method
Thermal-Transfer
Label Color
White
Adhesive Material
Acrylic
Adhesive Strength - Patch Panel & Terminal Block Labels
Aggressive Permanent
Secondary Label Included
No
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Gloss )
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Label Media Format
Precut Roll
Material Series
B-423
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Inkjet Printable
No
Label Shape
Rectangle
Product Type
Asset and Equipment Tracking Labels
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels
500

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.