This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 5000 BM71-7-423

Label Cartridge, White, Labels/Roll: 5000 (Discontinued)

  • Mfr # BM71-7-423
  • Zoro # G5524653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71-7-423
Zoro #
G5524653
UPC #
662820927785
Country of Origin
United States

Dimensions

Width
1/2"
Length
1/2"
Height
1/2"
Label Thickness
0.003 in
Label Width
1/2 in
Label Height
1/2 in
Label Size (HxW) - Circuit Board Labels
1/2 in x 1/2 in
Vial/Tube Size
50.0 mL

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Glossy Polyester
Labels per Roll
5000
For Use With
BMP(R)61 Labeling System, BMP(R)71 Label Printer, TLS 2200(R) Thermal Labeling System, TLS-PC LINK(TM) Thermal Labeling System
Adhesive
Yes
Printer Series Compatability
BMP61/71, TLS 2200(R), TLS-PC LINK
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Temp. Range
-94 Degrees to 230 Degrees F
Legend
Blank
Label Type
BradyBondz(TM) Glossy Polyester
Tape Material
Polyester
Tape Format
Die Cut - Tag
Background Color
White
Application
Circuit Board and Component ID, Laboratory ID
Label Material
Glossy Polyester B423
Recommended Ribbon
M71-R6000
Label Media Format
Precut Roll in Box
Compatible Mfr Part Number
M61-R6010, M71-R6000
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Label Shape
Square
Product Type
Tracking Labels
Indoor/Outdoor Usage
Outdoor
Material Properties
Halogen Free
Adhesive Strength - Circuit Board Labels
Aggressive Permanent
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Row
1
Inkjet Printable
No
Label Color
White
For Print Method
Thermal-Transfer
Label Color & Finish - Circuit Board Labels
White ( Gloss )
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Halogen Free - Circuit Board Labels
Halogen Free
Label Finish
Gloss
Maximum Service Temperature
230 Degrees F
Material Series
B-423
Secondary Label Included
No

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M71-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.