This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 750 M71-1-423

Label Cartridge, White, Labels/Roll: 750 (Discontinued)

  • Mfr # M71-1-423
  • Zoro # G0977794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-1-423
Zoro #
G0977794
UPC #
662820925217
Country of Origin
Mexico

Dimensions

Width
1/4"
Length
1/4"
Height
1/4"
Label Size (HxW) - Circuit Board Labels
1/4 in x 1/4 in
Label Thickness
0.003 in
Label Width
1/4 in
Label Height
1/4 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Glossy Polyester
Labels per Roll
750
Background Color
White
Tape Format
Die Cut - Tag
Label Type
BradyBondz(TM) Glossy Polyester
For Use With
Mfr. No. BMP71, M71-R6000
Adhesive
Yes
Application
Circuit Board and Component ID, Panel ID
Legend
No Legend
Printer Series Compatability
BMP71
Temp. Range
-94 Degrees to 230 Degrees F
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Label Material
Glossy Polyester B423
Secondary Label Included
No
Inkjet Printable
No
Adhesive Strength - Circuit Board Labels
Aggressive Permanent
Label Color
White
Product Type
Asset and Equipment Tracking Labels
Material Series
B-423
Label Finish
Gloss
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Label Shape
Square
Adhesive Properties
Aggressive Permanent Adhesive
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
M71-R6000
Label Color & Finish - Circuit Board Labels
White ( Gloss )
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
M71-R6000
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, TLS 2200, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.