This item is Discontinued.

Brady Label Cartridge, White, Labels/Roll: 750 M71-81-488

Label Cartridge, White, Labels/Roll: 750 (Discontinued)

  • Mfr # M71-81-488
  • Zoro # G5639243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71-81-488
Zoro #
G5639243
UPC #
662820926450
Country of Origin
Mexico

Dimensions

Width
1-29/32"
Length
1/4"
Height
1-7/8"
Label Width
1 15/16 in
Label Thickness
0.0037 in
Label Height
1/4 in
Label Size (HxW) - General Purpose Laboratory Labels
1/4 in x 1 15/16 in
Roll Size (WxL) - General Purpose Laboratory Labels
1 15/16 in

Details

Printer Series Compatibility
BMP71
Item
Label Cartridge
Color
White
Material
Matte Polyester
Labels per Roll
750
Standards
ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Label Type
Matte Polyester
For Use With
BMP(R)71 Label Printer
Background Color
White
Temp. Range
-40 Degrees to 320 Degrees F
Tape Format
Die Cut - Tag
Adhesive
Yes
Legend
Blank
Application
General and Industrial ID, Laboratory ID, Panel ID
Tape Material
Polyester
Label Material
High Performance Polyester B488
Label Shape
Rectangle
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Service Temperature - General Purpose Laboratory Labels
-40 Degrees F - 293 Degrees F
Material Properties
Autoclavable, Cryogenic
Autoclavable - General Purpose Laboratory Labels
Autoclavable
Adhesive Material
Acrylic
Maximum Service Temperature
293 Degrees F
Label Color & Finish - General Purpose Laboratory Labels
White ( Matte )
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
Label Finish
Matte
Secondary Label Included
No
Adhesive Strength - General Purpose Laboratory Labels
Permanent
Product Type
General Identification Labels
Material Series
B-488
Labels per Row
1
Recommended Ribbon
M71-R6000
Minimum Service Temperature
-40 Degrees F
Color - General Purpose Laboratory Labels
White
Cryogenic - General Purpose Laboratory Labels
Cryogenic
For Print Method
Thermal-Transfer
Label Color
White
Compatible Mfr Part Number
M71-R6000
Number of Labels
750

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1 15/16 in, Labels per Roll 750, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488, Recommended Ribbon M71-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.