This item is Discontinued.

Brady Label, Clear, Polyester, 3/4 In. W CL-517-621

Label, Clear, Polyester, 3/4 In. W (Discontinued)

  • Mfr # CL-517-621
  • Zoro # G4897873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-517-621
Zoro #
G4897873
UPC #
662820320388
Country of Origin
Mexico

Dimensions

Width
3/4"
Height
1-1/2"

Details

Material
Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Color
Clear
Legend
No Legend
Labels per Roll
250
Adhesive
Yes
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Label Type
Printable Wire/Cable Marking
Item
Label
Application
Circuit Board and Component ID, General and Industrial Identification, Panel Identification
Label Material
Translucent Polyester B621

Description

Label, Labels per Roll 250, Material Polyester, Label Type Printable Wire/Cable Marking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.