Label, Deionized Water, Polyester, 5 in W, 3 1/2 in H
Mfr # 7253QLS
Zoro # G3989754
product price:Â $15.25
/pk 25, $0.61/eaKey Features
Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Square
Legend
Deionized Water
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7253QLS
Zoro #
G3989754
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Details
Item
Label
Material
Polyester
Shape
Square
Legend
Deionized Water
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Header
Deionized Water
Write on Surface
No
Background Color
Black, Green, Red, White, Yellow
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Product Type
NFPA Label
Maximum Service Temperature
230 Degrees F
Hazard Communication Standard
NFPA
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Adhesive
Adhesive
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Green/Red/White/Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable, Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.