Label, Health, Flammability, Reactivity, Protective Equipment, HMIG, 3 in W, 1 7/8 in H

  • Mfr # 99194

  • Zoro # G4063026


product price:  $53.29
/pk 500, $0.11/ea

Key Features

Height
1 7/8 in
Width
3 in
Material
HMIG
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99194
Zoro #
G4063026
UPC #
754473991944
Country of Origin
United States

Dimensions

Height
1 7/8 in
Width
3 in

Details

Item
Label
Material
HMIG
Shape
Rectangle
Legend
Health, Flammability, Reactivity, Protective Equipment
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Laminated
No
Metal Detectable
No
No. of Labels
500
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Hazard Communication Standard
HMIG
Background Color
White
Product Type
HMIG Label
Lamination Type
Not Laminated
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Package Type
Roll
Write on Surface
Yes
Number of Labels
500
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Adhesive Material
Acrylic
Maximum Service Temperature
149 Degrees F

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 1 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material HMIG, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.