Zoro Homepage

Label, HMIG Reactivity, Paper, 4 in W, 5 7/8 in H

  • Mfr # 99193

  • Zoro # G4159181


product price: $89.19
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Height
5 7/8 in
Width
4 in
Material
Paper
Shape
Rectangle
Legend
HMIG Reactivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99193
Zoro #
G4159181
UPC #
754473991937
Country of Origin
United States

Dimensions

Height
5 7/8 in
Width
4 in

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5 7/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Hazardous Material Identification Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.