This item is Discontinued.

Brady Label Maker Tape Cartridge, 2in.Wx50ft.L 142307

Label Maker Tape Cartridge, 2in.Wx50ft.L (Discontinued)

  • Mfr # 142307
  • Zoro # G6526152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142307
Zoro #
G6526152
UPC #
754473192716
Country of Origin
Mexico

Dimensions

Width
2"
Length
50 ft

Details

Printer Series Compatibility
HandiMark
Item
Label Tape Cartridge
Color
Tan
Labels per Roll
Continuous
Tape Format
Continuous Roll
Background Color
Tan
Printer Series Compatability
BMP71, HandiMark(R)
Application
Indoor/Outdoor
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 180 Degrees F
For Use With
BMP(R)71 Label Printer, HandiMark(R) Portable Label Maker
Tape Material
Vinyl Film
Adhesive
Permanent
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Description

Label Tape Cartridge, Labels per Roll Continuous, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.