Shop All Identification Labels
Brady
Label, NFR, Isopropyl Alcohol, PK50
Mfr # 20380LS
Zoro # G4024711
original price:
$47.89
10% off
new price: $42.79
/pk 50, $0.86/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 3 7/8 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Subject Matter Instruction
Product Information
- Brand Brady
- MFR # 20380LS
- Zoro # G4024711
- UPC # 754473946036
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 3 7/8 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 3 7/8 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images Isopropyl Alcohol, Preprinted Text Isopropyl Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (T9558-XS)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Electrical Box Covers Must Be Closed, Landscape, 10PK (OS-DS-D-35-L-1193-10PK)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- NEVS GHS Label - 70% Ethanol Danger 1-1/8" x 3" (GHS-0011)
- Brady Safety Labels