Shop BRADY
See all product information
Create Account
Label, PK3
- Mfr # M21-750-595-WT-3PK
- Zoro # G324447106
product price:Â
$
105.99
/pk of 3, $35.33/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor
Roll Length
21 ft
Label Color
White
Label Media Format
Continuous Roll Cartridge
Maximum Service Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M21-750-595-WT-3PK
- Zoro #
- G324447106
- UPC #
- 888434643419
- Country of Origin
- Mexico
Dimensions
- Roll Length
- 21 ft
- Label Width
- 3/4 in
- Label Thickness
- 0.004 in
- Vial/Tube Size
- 1.5 mL
Details
- Item
- Label
- Indoor/Outdoor Usage
- Outdoor
- Label Color
- White
- Label Media Format
- Continuous Roll Cartridge
- Maximum Service Temperature
- 180 Degrees F
- Ribbon Color
- Black
- Standards
- ECCN EAR99, REACH, RoHS
- Material Series
- B-595
- Compatible Mfr Part Number
- M210
- Adhesive Material
- Acrylic
- Resistance Properties
- Chemical-Resistant, Detergent-Resistant, Grease-Resistant, Oil-Resistant, UV-Resistant
- Label Material
- Vinyl
- Printer Series Compatibility
- BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- Adhesive Properties
- Aggressive Adhesive, Permanent Adhesive
- Adhesive
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Print Technology
- Thermal-Transfer
Description
Label, Replacement Cartridge Grainger Item Number 793ET9, Compatible Mfr Part Number M210, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/4 in, Material Properties Not Applicable, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 mL, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.