This item is Discontinued.

Brady Label Printer, 12-15/16" H, Yellow BMP61-W-AM-BWSSFID

Label Printer, 12-15/16" H, Yellow (Discontinued)

  • Mfr # BMP61-W-AM-BWSSFID
  • Zoro # G2850936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMP61-W-AM-BWSSFID
Zoro #
G2850936
UPC #
754473639075
Country of Origin
Malaysia

Dimensions

Overall Depth
4 3/4 in
Battery Size
(6) AA
Max. Print Width
1.92 in
Overall Width
4 1/4 in
Font Size
4 pt to 170 pt
Overall Height
13 in
Max. Tape Width
2 in
Tape Width
2 in
Minimum Liner Width
13/16 in
Minimum Font Size
4 pt.
Maximum Printed Label Width
1 59/64 in
Minimum Label Width
1/4 in
Overall Length
4 1/4 in
Maximum Tape Length
40 in
Minimum Label Length
15/64 in
Maximum Printed Label Length
40 in
Maximum Font Size
170 pt.
Maximum Label Width
2 in
Max Label Width
2"
Maximum Liner Width
2 1/4 in

Details

Item
Handheld Label Printer
For Use With
PC Connect
Application
Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
Standards
California Prop 65, UNSPSC
Color
Yellow
Printer Display
Color Touch Screen, LCD
Barcode Printer Type
Mobile
Warranty
2 yr
Battery Type
Rechargeable NiMH
Print Type
Thermal Transfer
Label Formats Supported
Continuous Tapes, Die Cut Labels
Printing Software Compatibility
Brady Workstation, Brady Workstation Mobile Apps
Printer Power Options
Rechargeable NiMH Battery
Printer Resolution
300 dpi
Printer Brand
Brady
Display
Color LCD Touch Screen
Printer Series
BMP61
Printhead Resolution
300 dpi
Voltage
110 V AC, 240 V AC
Weight
3.21 lb
Color Printing Capability
Single Color
Features
123 Special Characters, 256 MB Flash Memory, 450 Symbols, 512 MB Ram, Recharges in 4 hours, Single Hand Manual Actuate
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Print Speed
1.33 in/sec
Label Printer Application
Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Power Source
AC Power, Battery Power
Printer Kit Type
Label Printer Kit with Software
Batteries Included
Yes
Maximum Print Speed
1.33 in/sec
Printer Weight
3.3 lb
Includes
(1) BMP61-W WIFI, (1) Brady Workstation PWID Suite, (1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423), (1) Halogen Free Ribbon (M61-R6010), (1) Hard Case (BMP-HC-1), (1) Product USB, (1) USB Cord, (1) Utility Strap (BMP-STRAP-1)
Printer Connectivity
USB, Wi-Fi
Font Range
4 to 170
Printhead
300 dpi Thermal Transfer
Label Series Compatibility
PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-
Brand & Series - Handheld & Portable Label Printers
BRADY BMP61
Print Preview Feature
Yes
Serialization Supported
Yes
Maximum Labels/Day
750
Wi-Fi Connectivity
Wi-Fi
Input Method
QWERTY, Touchscreen
Cutter Type
Manual Cutter
Wireless Connectivity
No Wireless Connectivity, Wi-Fi
Included Software
Brady WorkStation Safety & Facility Identification Software Suite
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Printer Configuration - Battery Printer Only
Printer Only
Mode of Operation
PC Connected, Standalone
Supported Barcode Symbologies
Code 128, Code 39
Ribbon Series Compatibility
M61-R6010
Barcode Capable
Yes
Power Configuration
Printer Only
Manufacturers Warranty
2 yr
Ribbon/Label Cartridge Series Compatibility
BradySleeve Markers (PTS-), Bulk DuraSleeve Wire Marker Inserts (BPTDS-), Bulk Labels (BPTL-), Bulk M71 Series (BM71-, BM71C-), Bulk PermaSleeve Wire Marker Sleeves (BPSPT-), Bulk Terminal Block Markers (BPTLTB-), Labels (PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-), M61 Series (M61-, M61C-), Permashield Labels (PTPS-, PTPSL-), PermaSleeve Wire Marker Sleeves (PSPT-, PSHT-, PSFR-)
Product Type
Handheld Printer
Supported Languages
Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
Built-In Label Templates
Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, Home Electrical, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS
Print Technology
Thermal-Transfer
Battery Included
Yes
Includes Case - Portable Label Printers
Case
Compatible Mfr Part Number
BMP-HC-1, BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R6010, PTL-19-423

Description

Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 29YJ27, 43XL18, 4VR46, 52HJ92, 52HJ95, Compatible Mfr Part Number BMP-HC-1, BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R6010, PTL-19-423, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.