This item is Discontinued.

Brady Label Printer, Blue, 13" H, 5.42 lb. BMP71-AM-BWSPWID

Label Printer, Blue, 13" H, 5.42 lb. (Discontinued)

  • Mfr # BMP71-AM-BWSPWID
  • Zoro # G2850349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP71-AM-BWSPWID
Zoro #
G2850349
UPC #
754473639105
Country of Origin
Malaysia

Dimensions

Tape Width
2 in
Battery Size
Battery Pack
Overall Depth
4 5/8 in
Overall Height
13 in
Overall Width
9 1/2 in
Max. Print Width
1.92 in
Font Size
4 pt to 170 pt
Max. Tape Width
2 in
Maximum Font Size
170 pt.
Maximum Printed Label Width
1 59/64 in
Maximum Label Width
2 in
Minimum Liner Width
13/16 in
Minimum Font Size
4 pt.
Maximum Tape Length
50 in
Minimum Label Length
15/64 in
Maximum Liner Width
2 1/4 in
Maximum Printed Label Length
50 in
Max Label Width
2"
Minimum Label Width
1/4 in
Overall Length
4 5/8 in

Details

Item
Portable Label Printer Kit
For Use With
PC Connect
Standards
California Prop 65, UNSPSC
Application
Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
Color
Blue
Printhead
300 dpi Thermal Transfer
Maximum Print Speed
1.5 in/sec
Printer Weight
5.5 lb
Printer Brand
Brady
Printhead Resolution
300 dpi
Printer Resolution
300 dpi
Printer Series
BMP71
Label Printer Application
Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Print Speed
1.5 in/sec
Label Formats Supported
Continuous Tapes, Die Cut Labels
Power Source
AC Power, Battery Power
Font Range
4 to 170
Features
123 Special Characters, 200 MB Memory, Over 500 Symbols, Recharges in 4 hours, Single Hand Manual Actuate, Straight Cut
Color Printing Capability
Single Color
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Printer Display
Color LCD
Battery Type
Rechargeable NiMH
Printer Power Options
Rechargeable NiMH Battery
Printing Software Compatibility
Brady Workstation
Batteries Included
Yes
Warranty
2 yr
Printer Kit Type
Label Printer Kit with Software
Printer Connectivity
USB
Voltage
110 V AC, 240 V AC
Includes
(1) BMP71, (1) Glossy White Polyester Asset and Equipment Tracking Labels (M71-31-423), (1) Halogen Free Ribbon (M71-R6000), (1) Hard Case (M71-HC), (1) Media Adapter (M71-ADAPT-BK), (1) USB Cable (M-USB-103788), Brady WorkStation PWID Suite
Print Type
Thermal Transfer
Weight
5.42 lb
Barcode Printer Type
Desktop
Display
Color LCD
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Barcode Capable
Yes
Includes Media Adapter - Portable Label Printers
Media Adapter
Built-In Label Templates
Flags, Patch Panel, Terminal Block, Wire/Cable Wraps
Cutter Type
Manual Cutter
Manufacturers Warranty
2 yr
Wireless Connectivity
No Wireless Connectivity
Includes Case - Portable Label Printers
Case
Print Technology
Thermal-Transfer
Supported Languages
Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Label Series Compatibility
M71 Series
Power Configuration
Rechargeable Battery
Ribbon Series Compatibility
M71-R6000
Product Type
Portable Printer
Maximum Labels/Day
1,000
Serialization Supported
Yes
Included Software
Brady WorkStation Product and Wire ID Software Suite
Battery
Rechargeable Battery
Mode of Operation
PC Connected, Standalone
Brand & Series - Handheld & Portable Label Printers
BRADY BMP71
Input Method
QWERTY
Print Preview Feature
Yes
Compatible Mfr Part Number
BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000
Supported Barcode Symbologies
Code 128, Code 39
Ribbon/Label Cartridge Series Compatibility
Bulk M71 Series (BM71-, BM71C-), M71 Series (M71-, M71C-, M71EP-, M71FP-, M71FT-)
Battery Included
Yes

Description

Portable Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 12X336, 52AZ37, 5UCT1, 5UCU0, 5WKG4, Compatible Mfr Part Number BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.