This item is Discontinued.

Brady Label Printer, Blue, 13" H, 5.42 lb. BMP71-AM-BWSSFID

Label Printer, Blue, 13" H, 5.42 lb. (Discontinued)

  • Mfr # BMP71-AM-BWSSFID
  • Zoro # G2850437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP71-AM-BWSSFID
Zoro #
G2850437
UPC #
754473639099
Country of Origin
Malaysia

Dimensions

Font Size
4 pt to 170 pt
Overall Depth
4 1/2 in
Tape Width
2 in
Overall Height
13 in
Overall Width
9 1/2 in
Max. Print Width
1.92 in
Battery Size
Battery Pack
Max. Tape Width
2 in
Maximum Liner Width
2 1/4 in
Max Label Width
2"
Minimum Font Size
4 pt.
Maximum Tape Length
50 in
Minimum Liner Width
13/16 in
Minimum Label Length
15/64 in
Maximum Font Size
170 pt.
Overall Length
4 5/8 in
Minimum Label Width
1/4 in
Maximum Printed Label Width
1 59/64 in
Maximum Printed Label Length
50 in
Maximum Label Width
2 in

Details

Item
Portable Label Printer Kit
For Use With
PC Connect
Application
Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
Standards
California Prop 65, UNSPSC
Color
Blue
Printer Weight
5.5 lb
Maximum Print Speed
1.5 in/sec
Printer Kit Type
Label Printer Kit with Software
Printer Connectivity
USB
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Voltage
110 V AC, 240 V AC
Weight
5.42 lb
Printer Series
BMP71
Warranty
2 yr
Color Printing Capability
Single Color
Printer Display
Color LCD
Barcode Printer Type
Desktop
Power Source
AC Power, Battery Power
Printer Brand
Brady
Display
Color LCD
Printer Resolution
300 dpi
Label Formats Supported
Continuous Tapes, Die Cut Labels
Printer Power Options
Rechargeable NiMH Battery
Includes
(1) BMP71, (1) Glossy White Polyester Asset and Equipment Tracking Labels (M71-31-423), (1) Halogen Free Ribbon (M71-R6000), (1) Hard Case (M71-HC), (1) Media Adapter (M71-ADAPT-BK), (1) USB Cable (M-USB-103788), Brady WorkStation SFID Suite
Batteries Included
Yes
Print Speed
1.5 in/sec
Printhead Resolution
300 dpi
Font Range
4 to 170
Printhead
300 dpi Thermal Transfer
Print Type
Thermal Transfer
Label Printer Application
Data and Telecommunications Labeling, Facility Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Features
123 Special Characters, 200 MB Memory, Over 500 Symbols, Recharges in 4 hours, Single Hand Manual Actuate, Straight Cut
Battery Type
Rechargeable NiMH
Printing Software Compatibility
Brady Workstation
Wireless Connectivity
No Wireless Connectivity
Serialization Supported
Yes
Ribbon Series Compatibility
M71-R6000
Product Type
Portable Printer
Print Preview Feature
Yes
Supported Barcode Symbologies
Code 128, Code 39
Ribbon/Label Cartridge Series Compatibility
Bulk M71 Series (BM71-, BM71C-), M71 Series (M71-, M71C-, M71EP-, M71FP-, M71FT-)
Included Software
Brady WorkStation Safety & Facility Identification Software Suite
Input Method
QWERTY
Compatible Mfr Part Number
BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000
Cutter Type
Manual Cutter
Power Configuration
Rechargeable Battery
Barcode Capable
Yes
Includes Case - Portable Label Printers
Case
Supported Languages
Bulgarian, Czech, Danish, Dutch, English (US), Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish
Brand & Series - Handheld & Portable Label Printers
BRADY BMP71
Print Technology
Thermal-Transfer
Includes Media Adapter - Portable Label Printers
Media Adapter
Manufacturers Warranty
2 yr
Battery Included
Yes
Maximum Labels/Day
1,000
Battery
Rechargeable Battery
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Mode of Operation
PC Connected, Standalone
Built-In Label Templates
Pipe Marker
Label Series Compatibility
M71 Series

Description

Portable Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 12X336, 52AZ37, 5UCT1, 5UCU0, 5WKG4, Compatible Mfr Part Number BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.