This item is Discontinued.

Brady Label Printer Kit, Yellow BMP61-SFID-KIT1

Label Printer Kit, Yellow (Discontinued)

  • Mfr # BMP61-SFID-KIT1
  • Zoro # G2850656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP61-SFID-KIT1
Zoro #
G2850656
UPC #
754473635138
Country of Origin
Malaysia

Dimensions

Overall Height
13 in
Overall Width
4 1/4 in
Tape Width
2 in
Battery Size
(6) AA
Overall Depth
4 3/4 in
Max. Tape Width
2 in
Font Size
4 pt to 170 pt
Max. Print Width
1.92 in
Maximum Printed Label Length
40 in
Minimum Font Size
4 pt.
Maximum Tape Length
40 in
Maximum Printed Label Width
1 59/64 in
Maximum Label Width
2 in
Maximum Liner Width
2 1/4 in
Overall Length
4 1/4 in
Minimum Label Width
1/4 in
Maximum Font Size
170 pt.
Max Label Width
2"
Minimum Label Length
15/64 in
Minimum Liner Width
13/16 in

Details

Item
Handheld Label Printer Kit
For Use With
PC Connect
Application
Electrical, Facility Safety ID, General ID
Standards
California Prop 65, UNSPSC
Color
Yellow
Printer Series
BMP61
Display
Color LCD Touch Screen
Print Type
Thermal Transfer
Printer Display
Color Touch Screen, LCD
Printhead Resolution
300 dpi
Printer Resolution
300 dpi
Features
123 Special Characters, 256 MB Flash Memory, 450 Symbols, 512 MB Ram, Recharges in 3 hours, Single Hand Manual Actuate
Color Printing Capability
Single Color
Maximum Print Speed
1.33 in/sec
Print Speed
1.33 in/sec
Power Source
AC Power, Battery Power
Printer Power Options
Rechargeable NiMH Battery
Label Formats Supported
Continuous Tapes, Die Cut Labels
Printing Software Compatibility
Brady Workstation
Label Printer Application
Electrical Labeling, Facility Identification, Floor Marking, General Identification, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Batteries Included
Yes
Warranty
2 yr
Printer Brand
Brady
Battery Type
Rechargeable NiMH
Printer Connectivity
USB
Barcode Printer Type
Mobile
Includes
(1) BMP61, (1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423), (1) Halogen Free Ribbon (M61-R6010), (1) Hard Case (BMP-HC-1), (1) Indoor Outdoor Vinyl Labels (M61C-2000-595-YL), (1) Indoor Outdoor Vinyl Labels (MC61-2000-595-WT), (1) Product CD, (1) R10000 Series Ribbon (M61-R10010), (1) USB Cord, (1) Utility Strap (BMP-STRAP-1), Free Brady WorkStation Basic Design Suite Download
Printer Weight
3.3 lb
Weight
3.21 lb
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Printhead
300 dpi Thermal Transfer
Font Range
4 to 170
Printer Kit Type
Label Printer
Voltage
110 V AC, 240 V AC
Maximum Labels/Day
750
Serialization Supported
Yes
Brand & Series - Handheld & Portable Label Printers
BRADY BMP61
Battery Included
Yes
Printer Configuration - Battery Printer Only
Printer Only
Cutter Type
Manual Cutter
Wireless Connectivity
No Wireless Connectivity
Label Series Compatibility
PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-
Starter Kit Type
Outdoor Labeling Kit
Includes Case - Portable Label Printers
Case
Barcode Capable
Yes
Input Method
QWERTY, Touchscreen
Supported Barcode Symbologies
Code 128, Code 39
Supported Languages
English (US), French (France), Portuguese (Portugal), Spanish (Spain)
Print Technology
Thermal-Transfer
Included Software
Brady WorkStation Basic Design Suite
Ribbon/Label Cartridge Series Compatibility
Bulk M71 Series (BM71-, BM71C-), Bulk PermaSleeve Wire Marker Sleeves (BPSPT-), Bulk Terminal Block Markers (BPTLTB-), Labels (PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-), M61 Series (M61-, M61C-), PermaSleeve Wire Marker Sleeves (PSPT-, PSHT-, PSFR-)
Product Type
Handheld Printer
Print Preview Feature
Yes
Manufacturers Warranty
2 yr
Ribbon Series Compatibility
M61-R10010, M61-R6010
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Mode of Operation
PC Connected, Standalone
Power Configuration
Printer Only
Compatible Mfr Part Number
BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R10010, M61-R6010, M61C-2000-595-YL, MC61-2000-595-WT, PTL-19-423
Built-In Label Templates
Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, Home Electrical, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS

Description

Handheld Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 29YJ27, 43XL18, 4VR46, 52HJ92, 52HJ95, 60EX18, Compatible Mfr Part Number BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R10010, M61-R6010, M61C-2000-595-YL, MC61-2000-595-WT, PTL-19-423, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Electrical, Facility Safety ID, General ID, Starter Kit Type Outdoor Labeling Kit, Mode of Operation PC Connected, Standalone

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.