Zoro Homepage

Label Roll, Translucent/White, Labels/Roll: 2500

  • Mfr # B33-113-427

  • Zoro # G5658563


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-113-427
Zoro #
G5658563
UPC #
662820969419
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
1"
Height
1"
Maximum Wire Diameter
0.2 in
Printable Portion Height
3/8 in
Printable Portion Width
1/2 in
Label Width
1/2 in
Label Height
1 in
Minimum Wire Diameter
0.1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
2500
Material
Vinyl
Legend
No Legend
Color
Translucent/White
Background Color
Translucent/White
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Label Type
Thermal Transfer
Metal Detectable
No
Tape Format
Die Cut - Tag
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 158 Degrees F
Number of Labels Included
2,500
Adhesive Type
Permanent
Maximum Wire Gauge
16 AWG
Labels per Row
4
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
B30-R4300
Minimum Service Temperature
-40 Degrees F
Material Series
B-427
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
B30-R4300
Ribbon Color
Black
Adhesive Material
Acrylic
Preprinted Text
Blank
For Print Method
Thermal Transfer
Label Shape
Rectangle
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1/2 in, Number of Labels Included 2,500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.