Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 2000

  • Mfr # J20-53-7425J

  • Zoro # G8635129


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory/Healthcare Identification
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-53-7425J
Zoro #
G8635129
UPC #
754473613907
Country of Origin
United States

Dimensions

Width
2"
Label Maker Tape Thickness
0.005"
Height
1/2"
Label Width
2 in
Label Height
1/2 in
Label Thickness
0.005 in
Core Diameter
2 in

Details

Item
Label Roll
Application
Laboratory/Healthcare Identification
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Indoor / Outdoor
Indoor
For Use With
BradyJet J2000 Printer
Material
Polypropylene
Legend
No Legend
Labels per Roll
2000
Tape Format
Die Cut - Tag
Temp. Range
-112 Degrees to 158 Degrees F
Label Maker Tape Finish
Matte
Standards
RoHS Compliant
Color
White
Background Color
White
Tape Material
Polypropylene
Metal Detectable
No
Minimum Service Temperature
-112 Degrees F
Inkjet Printable
Yes
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
For Print Method
Inkjet
Secondary Label Included
No
Recommended Ribbon
J20-CMY
Material Series
B-7425J
Material Properties
Autoclavable, Cryogenic
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
J20-CMY
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 2,000, Printer Series Compatibility BradyJET J2000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J20-CMY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.