Label Roll, White, Labels/Roll: 340
Mfr # J20-260-2595
Zoro # G8635040
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20-260-2595
Zoro #
G8635040
UPC #
754473613792
Country of Origin
United States
Dimensions
Width
2-11/64"
Height
3-23/64"
Label Maker Tape Thickness
0.0054"
Core Diameter
2 in
Label Width
2 11/64 in
Label Thickness
0.0054 in
Label Height
3 11/32 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Vinyl, Label Width 2 11/64 in, Labels per Roll 340, Printer Series Compatibility BradyJET J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon J20-CMY, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.