Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Silver, Labels/Roll: 500

  • Mfr # M7-17-435

  • Zoro # G808260931


product price: $69.49
/ea

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-17-435
Zoro #
G808260931
UPC #
888434588062
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Width
1/2 in
Label Thickness
0.003 in
Roll Width
1/2 in
Label Height
1/2 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Roll
500
Includes
Roll of 500 Labels
Color
Silver
Maximum Service Temperature
266 Degrees F
Label Shape
Rectangle
Labels per Row
1
Adhesive Material
Acrylic
Compatible Mfr Part Number
M710
Indoor/Outdoor Usage
Indoor
Inkjet Printable
No
Recommended Ribbon
M7-R6000
Material Series
B-435A
For Print Method
Thermal-Transfer
Material Properties
Chemial Resistant, Metallic, Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-435A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.