Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous

  • Mfr # 76722

  • Zoro # G3290393


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
Silver
Printer Series Compatibility
GlobalMark
Label Material
Metallized Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76722
Zoro #
G3290393
UPC #
754473767228
Country of Origin
Mexico

Dimensions

Width
1-1/4"
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.0028 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
Silver
Printer Series Compatibility
GlobalMark
Label Material
Metallized Polyester
Label Media Format
Continuous Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Color
Metallic Silver
Temp. Range
-40 Degrees to 230 Degrees F
Metal Detectable
No
Tape Format
Continuous Roll
Tape Material
Polyester
Label Type
Indoor
For Use With
Brady Globalmark2(TM)
Background Color
Metallic Silver
Standards
ASTM D523, PSTC 33, U.S. Federal Test Method Std. No. 191A
Material
Polyester
Material Series
B-565
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
76739
Recommended Ribbon
76739
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Silver, Label Finish Matte, Label Material Metalized Polyester, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-565, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.