Shop All Label Maker Accessories
Brady
Label Tape Cartridge, Permanent Printer
Mfr # M21-750-595-PL
Zoro # G5510924
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Application Electrical Labeling, Facility Identification, Floor Marking, General Identification, Laboratory Labeling, Pipe and Valve Marking
- Standards RoHS Compliant
- Background Color Purple/White
Product Information
- Brand Brady
- MFR # M21-750-595-PL
- Zoro # G5510924
- UPC # 754473930455
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 21 ft |
Label Width | 3/4 in |
Vial/Tube Size | 2.0 to 50.0 ml |
Roll Length | 21 ft |
Details
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Purple, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color White, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- GVS-RPB RPB Safety GX4 Calibration Flow Regulator (08-451)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- Brady Label Maker Accessories