Label Tape Cartridge, White/Yellow, Labels/Roll: Continuous (Discontinued)
- Mfr # 113229
- Zoro # G5795036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113229
Zoro #
G5795036
UPC #
754473985844
Country of Origin
Mexico
Dimensions
Width
2-1/4"
Length
100 ft.
Label Size (WxL)
2 1/4 in
Label Width
2 1/4 in
Roll Size
2 1/4 in x 100 ft
Roll Length
100 ft
Description
Continuous Label Roll, Label Color White/Yellow, Label Material Vinyl, Printer Series Compatibility MiniMark, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Application Lean and General Labeling, Label Media Format Continuous Roll, Service Temperature Range -40 Degrees to 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.