This item is Discontinued.

Brady Label Tape Cartridge, Yellow, Labels/Roll: Continuous PTL-8-439-YL

Label Tape Cartridge, Yellow, Labels/Roll: Continuous (Discontinued)

  • Mfr # PTL-8-439-YL
  • Zoro # G2994503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-8-439-YL
Zoro #
G2994503
UPC #
662820186311
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
50 ft.
Label Width
1/2 in
Roll Length
50 ft
Label Thickness
0.0042 in
Label Size (WxL)
1/2 in
Roll Size
1/2 in x 50 ft

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Label Tape Cartridge
Color
Yellow
Material
Vinyl B439
Labels per Roll
Continuous
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Label Type
Vinyl
Tape Format
Continuous Roll
For Use With
TLS2200
Tape Material
Vinyl
Temp. Range
-70 Degrees to 104 Degrees F
Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
Background Color
Yellow
Label Material
Vinyl B439
Adhesive
Adhesive
For Print Method
Thermal Transfer
Color - Continuous General Purpose
Yellow
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
M61-R6010, M71-R6000
Adhesive Strength - Continuous General Purpose
Aggressive Permanent
Label Media Format
Continuous Roll
Product Type
Vinyl General Identification Label
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Material Series
B-439
Label Color & Finish - Continuous General Purpose
Yellow ( Gloss )
Label Finish
Gloss
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
176 Degrees F
Label Color
Yellow
Adhesive Strength & Material - Continuous General Purpose
Aggressive Permanent Acrylic

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6010, M71-R6000, R6010, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-439

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.