This item is Discontinued.

Brady Label Tape, Red/White, Labels/Roll: Continuous 115775

Label Tape, Red/White, Labels/Roll: Continuous (Discontinued)

  • Mfr # 115775
  • Zoro # G5602913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115775
Zoro #
G5602913
UPC #
754473998455
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Width
4 in
Roll Size
4 in x 100 ft
Label Size (WxL)
4 in

Details

Printer Series Compatibility
GlobalMark
Item
Label Tape
For Use With
Mfr. No. 76801, Mfr. No. 76800
Color
Red/White
Material
Vinyl
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Red/White
Application
Arc Flash Labeling, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Adhesive
Yes
Tape Format
Continuous Roll
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Product Type
Label Tape
Label Color
White
Label Material
Vinyl
Material Series
B-595
Label Media Format
Continuous Roll

Description

Continuous Label Roll, Label Color White, Label Material Vinyl, Printer Series Compatibility GlobalMark, Roll Length 100 ft, Width 4 in, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Application Arc Flash Labeling, Arrow Tape, Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Label Media Format Continuous Roll, Product Type Label Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.