This item is Discontinued.

Brady Label, Wh, 0.25in.Wx0.75in.H, Brady B-502 WML-502-502-4S

Label, Wh, 0.25in.Wx0.75in.H, Brady B-502 (Discontinued)

  • Mfr # WML-502-502-4S
  • Zoro # G9324147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML-502-502-4S
Zoro #
G9324147
UPC #
662820325253
Country of Origin
Mexico

Dimensions

Width
1/4"
Height
3/4"
Length
3/4"

Details

Material
Brady B-502 Repositionable Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Color
White
Legend
No Legend
Background Color
White
Item
Label
Temp. Range
-40 Degrees to 176 Degrees F
Labels per Roll
1000
For Use With
Brady Marker XC Plus, LS2000 Ribbon Series R5000
Metal Detectable
No
Application
Cable and Wire Marking, Panel Labeling
Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Tape Format
Die Cut - Tag
Adhesive
Permanent Rubber Based

Description

Label, Labels per Roll 1000, Material Brady B-502 Repositionable Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.