Shop All Identification Labels
Brady
Label, White, 1.18inWx0.79inH, 250 Labels
Mfr # PTLFT-01-425
Zoro # G9323876
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-425 Permanent Polypropylene
- Width 1 3/16 in
- Height 51/64 in
- Standards ASTM D1000, ASTM D2979, ASTM G155, CSA Approved, DIN VDE 0472 Part 815, UL Recognized
- Shape Rectangle
Product Information
- Brand Brady
- MFR # PTLFT-01-425
- Zoro # G9323876
- UPC # 662820111979
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 3/16 in |
Height | 51/64 in |
Length | 25/32 in |
Label Width | 1 3/16 in |
Maximum Wire Diameter | 1.45 in |
Minimum Wire Diameter | 0.75 in |
Label Height | 25/32 in |
Details
Description
Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number M61-R6210, M71-R6200, R6210, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Recommended Ribbon M61-R6210, M71-R6200, R6210, Printer Series Compatibility BMP61, BMP71, Maximum Wire Diameter 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- BRADY Green and White Calibration Label, .625"H x 1.5"W, PK5 (WO-10-VP)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY Letter Label, S, Blk On Slvr, 1-1/2inH, PK25 (5900-S)
- BRADY (M) HMIG CHEM ID AS (46881)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- Brady Safety Labels