Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, 2.250 In.
Mfr # B30-219-595-BLNKWT
Zoro # G7544241
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- Color White
- Width 3 55/64 in
- Length 2 1/4 in
- Height 2 1/4 in
Product Information
- Brand Brady
- MFR # B30-219-595-BLNKWT
- Zoro # G7544241
- UPC # 754473191344
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 55/64 in |
Length | 2 1/4 in |
Height | 2 1/4 in |
Label Width | 3 27/32 in |
Label Height | 2 1/4 in |
Details
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 27/32 in, Labels per Roll 250, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- WERNER 75 ft.L Rope Lifeline (L201075)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30NV RG 38)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- BRADY Label Cartridge, Red, 1-4/5 In. W (M71EP-169-593-RD)
- BRADY Label Cartridge, Blck/Wht, 1/2 In. W (M21-500-461)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- BRADY Tape, White, 100 ft. L, 4 In. W (113109)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- Brady Safety Labels