This item is Discontinued.

Brady Label, White, Brady B-502, 0.75inWx, 0.25inH DAT-124-502-10

Label, White, Brady B-502, 0.75inWx, 0.25inH (Discontinued)

  • Mfr # DAT-124-502-10
  • Zoro # G9322512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAT-124-502-10
Zoro #
G9322512
UPC #
662820273240
Country of Origin
United States

Dimensions

Width
3/4 in
Height
1/4 in
Length
1/4 in

Details

Header
No Header
Material
Brady B-502 Repositionable Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
Labels per Roll
10,000
Adhesive
Permanent Rubber Based
Temp. Range
-40 Degrees to 176 Degrees F
Tape Format
Die Cut - Tag
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Item
Label
Application
Cable and Wire Marking, Circuit Board ID - After Process, Component and Equipment ID, Panel Labeling
Metal Detectable
No
Printer Series Compatibility
Dot Matrix Printers

Description

Label, Labels per Roll 10,000, Material Brady B-502 Repositionable Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.