This item is Discontinued.

Brady Label, White, Labels/Roll: 100 PTL-37-489

Label, White, Labels/Roll: 100 (Discontinued)

  • Mfr # PTL-37-489
  • Zoro # G3324946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-37-489
Zoro #
G3324946
UPC #
662820187264
Country of Origin
Mexico

Dimensions

Width
3"
Label Width
3 in
Length
1-29/32"
Label Height
1 29/32 in
Height
1-7/8"
Label Thickness
0.005 in
Label Size (HxW) - Blank Precut General Purpose
1 29/32 in x 3 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Label
Color
White
Legend
Blank
Material
Polyester
Labels per Roll
100
Standards
ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Temp. Range
-40 Degrees to 248 Degrees F
Adhesive
Yes
Tape Format
Die Cut - Tag
Application
Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
For Use With
TLS 2200(R) Thermal Transfer Portable Printer
Background Color
White
Label Type
Polyester
Indoor/Outdoor Usage
Indoor
Label Material
Polyester B489
Number of Labels
100
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-489A
Maximum Service Temperature
248 Degrees F
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Secondary Label Included
No
Recommended Ribbon
M61-R4310, M71-R4300, R4310
Label Color
White
Product Type
General Identification Labels
Service Temp Range - Blank Precut General Purpose
-40 Degrees F - 248 Degrees F
Adhesive Material
Rubber
Inkjet Printable
No
Label Color & Finish - Blank Precut General Purpose
White ( Matte )
Adhesive Strength - Blank Precut General Purpose
Aggressive Permanent
Compatible Mfr Part Number
M61-R4310, M71-R4300
Color - Blank Precut General Purpose
White
Label Finish
Matte

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-489A, Recommended Ribbon M61-R4310, M71-R4300, R4310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.