This item is Discontinued.

Brady Label, White, Labels/Roll: 250 PTL-31-351

Label, White, Labels/Roll: 250 (Discontinued)

  • Mfr # PTL-31-351
  • Zoro # G1345881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-31-351
Zoro #
G1345881
UPC #
662820187035
Country of Origin
United States

Dimensions

Width
1-1/2"
Length
1"
Height
1"
Label Width
1 1/2 in
Label Height
1 in
Label Size (HxW) - Indicating Labels
1 in x 1 1/2 in
Label Thickness
0.0028 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Label
Color
White
Material
Vinyl
Labels per Roll
250
Adhesive
Yes
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Die Cut - Tag
Background Color
White
Application
Tamper Indicating Labels
For Use With
TLS 2200(R) Thermal Transfer Portable Printer
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Legend
Blank
Label Type
Vinyl
Label Material
Vinyl
Label Color
White
Minimum Service Temperature
-40 Degrees F
Label & Ribbon Color - Indicating Labels
White
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, High Temperature-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-351
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Labels per Row
1
Secondary Label Included
No
Label Shape
Rectangle
Product Type
Labels
Label Color & Finish - Indicating Labels
White ( Matte )
Material - Indicating Labels
Vinyl with Permanent Acrylic Adhesive
Inkjet Printable
No
Label Finish
Matte
Indicating Properties
Tamper Indicating Destructible upon Removal
Recommended Ribbon
M61-R6210, M71-R6200, R6210
Compatible Mfr Part Number
M61-R6210, M71-R6200
Adhesive Strength - Indicating Labels
Permanent
Maximum Service Temperature
176 Degrees F
Labels per Roll - Indicating Label Printer Labels
250

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon M61-R6210, M71-R6200, R6210

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.