Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 2500

  • Mfr # THT-15-488-2.5

  • Zoro # G5499566


product price: $74.39
/ea

Key Features

Application
Component, Equipment and Laboratory Identification, Asset Tracking, Barcoding, Rating Plates, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-15-488-2.5
Zoro #
G5499566
UPC #
662820298953
Country of Origin
United States

Dimensions

Width
2"
Length
1/4"
Height
1/4"
Label Width
2 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0037 in

Details

Item
Label
Application
Component, Equipment and Laboratory Identification, Asset Tracking, Barcoding, Rating Plates, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2500
For Use With
Component, Equipment and Laboratory Identification, Asset Tracking, Barcoding, Rating Plates, R4300 Series Ribbons
Legend
Blank
Standards
ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Temp. Range
-40 Degrees to 293 Degrees F
Tape Format
Die Cut - Tag
Metal Detectable
No
Material
Polyester
Color
White
Background Color
White
Material Series
B-488
Secondary Label Included
No
For Print Method
Thermal-Transfer
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
293 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Inkjet Printable
No
Recommended Ribbon
IP-R4300, R4300
Labels per Row
1
Compatible Mfr Part Number
IP-R4300, R4300
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.