Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White/Translucent, Labels/Roll: 3000

  • Mfr # THT-153-461-3

  • Zoro # G5660934


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths, R4300 Series Ribbons, Thermal Transfer Printers
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-153-461-3
Zoro #
G5660934
UPC #
662820623793
Country of Origin
Mexico

Dimensions

Width
2-5/8"
Height
19/32"
Length
1"
Label Width
19/32 in
Label Height
2 5/8 in
Vial/Tube Size
2.0 mL
Core Diameter
3 in
Label Thickness
0.0019 in

Details

Item
Label
Application
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths, R4300 Series Ribbons, Thermal Transfer Printers
Label Color
Clear
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
Metal Detectable
No
Standards
ASTM D 1000
Background Color
Translucent/White
Legend
Blank
Tape Format
Die Cut - Tag
For Use With
Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths, R4300 Series Ribbons, Thermal Transfer Printers
Temp. Range
-320 Degrees to 230 Degrees F
Color
White/Translucent
Material
Polyester
Recommended Ribbon
IP-R4300, R4300
Labels per Row
1
Material Series
B-461
Minimum Service Temperature
-321 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Secondary Label Included
No
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Compatible Mfr Part Number
IP-R4300, R4300
Maximum Service Temperature
230 Degrees F
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 5/8 in, Label Material Polyester, Label Width 19/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.