Zoro Homepage

Label/RibbonCartridge, Blue;White, 1inW

  • Mfr # M5-120-494-BL

  • Zoro # G710037829


product price: $70.99
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1/2 in
Indoor/Outdoor Usage
Indoor
Application
Laboratory Labeling
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-120-494-BL
Zoro #
G710037829
UPC #
888434593417
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Thickness
0.003 in
Vial/Tube Size
1.5 to 2 ml
Label Width
1 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Indoor/Outdoor Usage
Indoor
Application
Laboratory Labeling
Standards
RoHS Compliant
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Print Technology
Thermal-Transfer
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Material Series
B-494
Label Finish
Gloss
Minimum Service Temperature
-320.8 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Preprinted Images
Solid Color Stripe
Product Type
Laboratory Label
For Print Method
Thermal-Transfer
Label Color
Blue, White
Number of Labels Included
240
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
Secondary Label Included
Yes
Label Material
Polyester
Material Properties
Cryogenic

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Blue, White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.