Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visitors Register Book, Blue; Red; White

  • Mfr # 9G620

  • Zoro # G015780338


product price: $13.89
/ea

Key Features

Number of Sheets
50
Features
Recycled
Paper Color
White
Cover Color
Blue/White/Red
Columns Included
Badge ID Number, Name, Person to See, Time In/Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9G620
Zoro #
G015780338
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
8 1/2 in
Overall Length
11 in
Sheet Size
11 x 8.5 in

Details

Number of Sheets
50
Features
Recycled
Paper Color
White
Item
Visitors Register Book
Cover Color
Blue/White/Red
Columns Included
Badge ID Number, Name, Person to See, Time In/Out
Number of Entries
1,000
Product Type
Visitor Register Book
Includes Ribbon
No Ribbon
Binding Type
Spiral Bound
Paper Weight
0.59 lb
Recycled Content
30 %
Format
Visitor Register
Color
Multicolor

Description

Visitors Log Book, Blue/White/Red Cover,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.