Label/RibbonCartridge, White, 1-1/2inW
Mfr # M5C-1500-403
Zoro # G409483388
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Paper
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5C-1500-403
Zoro #
G409483388
UPC #
888434592854
Country of Origin
Mexico
Dimensions
Roll Length
25 ft
Label Thickness
0.003 in
Label Width
1 1/2 in
Details
Item
Precut Label Roll Cartridge
Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Material
Paper
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Ribbon Color
Black
Material Properties
Dissolves in water, Inkjet Print-receptive
Compatible Mfr Part Number
BMP51, BMP53, M511
Print Technology
Thermal-Transfer
Ribbon Series
R4310
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Product Type
Water Soluble Paper Label
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Material Series
B-403
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Paper, Label Width 1 1/2 in, Material Properties Water Dissolvable, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 25 ft, Vial/Tube Size Not Applicable, For Print Method Thermal-Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.