Zoro Homepage

Label/RibbonCartridge, White, Matte, 3/4inW

  • Mfr # M4C-750-403

  • Zoro # G509483547


product price: $46.69
/ea

Key Features

Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Paper
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C-750-403
Zoro #
G509483547
UPC #
888434591505
Country of Origin
Mexico

Dimensions

Roll Length
25 ft
Label Thickness
0.003 in
Label Width
3/4 in

Details

Item
Precut Label Roll Cartridge
Application
Asset Tracking, General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Paper
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, Temperature-Resistant
Indoor/Outdoor Usage
Indoor
Label Type
Water Dissolvable Paper Labels
Standards
Compliant with Directive 2011/65/EU and 2015/863
Ribbon Color
Black
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511
Material Properties
Dissolves in water, Inkjet Print-receptive
Print Technology
Thermal-Transfer
Material Series
B-403
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Ribbon Series
R4300
Product Type
Water Soluble Paper Label
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
212 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Paper, Label Width 3/4 in, Material Properties Water Dissolvable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color Black, Roll Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.