This item is Discontinued.

Brady Laboratory Label, Clear/White, Labels/Roll: 500 PTL-72-461

Laboratory Label, Clear/White, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-72-461
  • Zoro # G8368237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-72-461
Zoro #
G8368237
UPC #
662820622550
Country of Origin
Mexico

Dimensions

Width
1-3/4"
Height
1/2"
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1 3/4 in
Label Height
1/2 in
Label Width
1 3/4 in
Vial/Tube Size
0.7 mL
Label Thickness
0.0019 in

Details

Printer Series Compatibility
BMP 61, BMP 71, M611, TLS 2200, TLS-PC LINK
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Item
Laboratory Label
Color
Clear/White
Material
Polyester
Labels per Roll
500
Temp. Range
-321 Degrees to 230 Degrees F
Standards
ASTM D1000
Includes
Overlaminate
Legend
No Legend
Application
Laboratory Labelling
Adhesive
Yes
Metal Detectable
No
Compatible Mfr Part Number
M61-R4310, M71-R4300
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Material
Acrylic
Label Finish
Matte
Material Properties
Autoclavable, Cryogenic
Label Media Format
Precut Roll
For Print Method
Thermal-Transfer
Inkjet Printable
No
Color - Laboratory Tube & Vial Labels
Clear
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Recommended Ribbon
M61-R4310, M71-R4300, R4310
Label Color & Finish - Laboratory Tube & Vial Labels
Clear ( Matte )
Label Color
Clear
Number of Labels Included
500
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Label Material
Polyester
Product Type
Laboratory Labels
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Material Series
B-461
Maximum Service Temperature
230 Degrees F
Labels per Row
1
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Number of Labels
500

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ91, 52HJ94, 5EAW1, 5UCU5, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Clear, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 3/4 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.