Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LaminateSheet, Polyester, 2-1/2inW, PK100

  • Mfr # 554LS

  • Zoro # G4026312


product price: $16.09
/pk 100, $0.16/ea

Key Features

Color
Clear
Length
2 1/2 in
Material
Polyester
Width
2 1/2 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554LS
Zoro #
G4026312
UPC #
754473947538
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
2 1/2 in
Height
2 1/2 in

Details

Item
Paper Label Protective Overlay
Color
Clear
Material
Polyester
Removable
No
Product Type
Protective Overlay

Description

Laminate Sheet, Adhesive Type Not Applicable, Color Clear, Height 2 1/2 in, Material Polyester, Product Type Laminate Sheet, Roll Length Not Applicable, Roll Width Not Applicable, Width 2 1/2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.