Zoro Homepage

LaminateSheet, Polyester, 4-1/2inW, PK50

  • Mfr # 64985

  • Zoro # G5690456


product price: $69.19
/pk 50, $1.38/ea

Key Features

Material
Brady B-674 Polyester
Width
4 1/2 in
Height
6 1/2 in
Shape
Rectangle
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64985
Zoro #
G5690456
UPC #
754473649852
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
6 1/2 in
Thickness
0.0019 in
Length
4 1/2 in

Details

Material
Brady B-674 Polyester
Shape
Rectangle
Color
Clear
Mounting Style
Adhesive
Background Color
Clear
Removable
No
Item
Right-to-Know Label Overlaminate
Product Type
Protective Overlaminate

Description

Laminate Sheet, Adhesive Type Permanent Adhesive, Color Clear, Height 6 1/2 in, Material Polyester, Product Type Laminate Sheet, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.0019 in, Width 4 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.