LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.5 in W White 32/PK

  • Mfr # LAT-38-799-2.5

  • Zoro # G108583204


product price:  $271.99
/pk 32, $8.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nylon Cloth
Height
1.437 in
For Use With
Laser Printers
Label Maker Tape Thickness
0.0065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-38-799-2.5
Zoro #
G108583204
UPC #
662820296812
Country of Origin
Mexico

Dimensions

Height
1.437 in
Label Maker Tape Thickness
0.0065 in
Width
0.5 in

Details

Item
Label
Color
White
Material
Nylon Cloth
For Use With
Laser Printers
Includes
32 Sheets
Application
General Identification;Wire and Cable Labeling
Features
Permanent Adhesive;Repositionable
Label Maker Tape Finish
Matte
Adhesive Type
Permanent Acrylic

Description

Nylon Cloth B-799 is designed for wire marking and general labeling applications that require a permanent identification label. Polyamide coated nylon cloth with permanent acrylic pressure sensitive adhesive and topcoat specifically formatted for laser or write-on printing. Good laser print resolution, good solvent and smudge resistance and moderate temperature performance. Meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40 deg F to 293 deg F -40 deg C to 145 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.