Pacon 102212 Kaleidoscope Multipurpose Colored Paper- 24lb- 8-1/2 x 11- Coral Red- 500/Ream

  • Mfr # 102212

  • Zoro # G703686942


product price:  $64.99
/ea

Key Features

Sheet Size
8-1/2" x 11"
Color
Hyper Coral Red
Paper Weight
24 lb
Paper Size Name
Letter
Material
Sulphite
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102212
Zoro #
G703686942
UPC #
84001022124
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Paper Size Name
Letter

Details

Item
Multi-Purpose Paper
Color
Hyper Coral Red
Paper Weight
24 lb
Material
Sulphite
Application
Annoucement, Signage, Flyer, Brochure
Features
Lignin-free, Recyclable, Acid-free
Print Technology
Laser, Inkjet

Description

Attention-getting color. Gives you the consistent, trouble-free press performance you've been looking for. Sulphite, acid-free sheets. Ideal for desktop publishing—designed for laser/inkjet printers and copiers. Paper Color(s): Hyper Coral Red; Sheet Size: 8 1/2 x 11; Paper Weight: 24 lbs.; Sheet Quantity: 500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.