Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6003-B
Zoro #
G5690955
UPC #
754473841614
Country of Origin
United States
Dimensions
Character Height
3 in
Overall Height
3 3/4 in
Overall Width
2 3/8 in
Details
Character Type
Letters
Package Type
Sheet
Material
Polyester
Die Cut
Yes
Indoor/Outdoor Usage
Indoor Only
Markers per Card
1
Retroreflective Grade
Non-Reflective
Number of Cards
25
Character
B
Item
Letter Label
Legend Color
Glow
Background Color
Blue
Standards
ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37
Glow-in-the-Dark
Yes
Color
Glow In The Dark White
Characters Included
B
Product Type
Individual Characters
Description
Letter Label, Background Color Blue, Character Height 3 in, Character Type Letters, Characters Included B, Die Cut Yes, Indoor/Outdoor Usage Indoor Only, Material Polyester, Mounting Type Self-Adhesive, Overall Height 3 3/4 in, Overall Width 2 3/8 in, Retroreflective Grade Non-Reflective, Standards ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.